Power Defense MC Breaker, 3P, 800A, 480V

Item #: 1531380

Cat #: PDF43M0800FNNN

UPC: 786679349946

$ 4548.77 EA
Company wide:
0 in stock
Eaton Power Defense molded case circuit breaker, Globally Rated 100% UL, Frame 4, Three Pole, 800A, 65kA/480V, Frame Only, No Terminals

Overview

Eaton Power Defense molded case circuit breaker, Globally Rated 100% UL, Frame 4, Three Pole, 800A, 65kA/480V, Frame Only, No Terminals

The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement. A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, andto help keep your employees, customers and end-users safe by reducing the risk of arcflash events.

Also known as: 786679349946, PDF43M0800FNNN, CUTPDF43M0800FNNN

Specifications

Mounting: Panel
Poles: 3
Amps: 800
Volts AC: 600
Interrupt Rating AC: 35 kA
Mounting: Panel
Amps: 800
Interrupt Rating AC: 35 kA
Poles: 3
Volts AC: 600