Power Defense MC Breaker

Item #: 1531378

Cat #: PDF43K0800FNNN

UPC: 786679453506

$ 3844.94 EA
Company wide:
0 in stock
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement. A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, andto help keep your employees, customers and end-users safe by reducing the risk of arcflash events.

Overview

The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement. A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, andto help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Also known as: 786679453506, PDF43K0800FNNN, CUTPDF43K0800FNNN

Specifications

Mounting: Panel
Poles: 3
Amps: 800
Volts AC: 600
Interrupt Rating AC: 25 kA
Mounting: Panel
Amps: 800
Interrupt Rating AC: 25 kA
Poles: 3
Volts AC: 600