Emergency LED Driver, 10.7W Constant Output, 120-277V

Item #: 1530923

Cat #: FHSCPUNV10.7WL

UPC: 847098038993

Company wide:
0 in stock
Documents & Guides
Emergency LED Driver, 10.7 Watt Constant Output, Universal Voltage

Overview

Emergency LED Driver, 10.7 Watt Constant Output, Universal Voltage
Also known as: 847098038993, FHSCPUNV10.7WL, FULFHSCPUNV10.7WL

Specifications

Type: Emergency, LED Driver
Wattage: 10.700
Light Technology: LED
Volts AC Range: 120 - 277
Type: Emergency, LED Driver
Light Technology: LED
Wattage: 10.700
Volts AC Range: 120 - 277