Sustainable

LEDBarKit-Internal Driver - 4'

Item #: 1530919
Cat #: RP-LBI-G1-4F-15W-27K-WC2
UPC: 844006024840
$ 65.14 EA
Company wide:
2 in stock
LEDBarKit-Internal Driver (PRO Series) Light Bar: Length: 43.3", Flex Watt/Flex Color: Product offers 9 SKUs in 1 unit which can easily be configured to 3 different wattage packages and 3 different CCTs. Wattage: 10/15/25, Lumens 1260-3400, Color Temperature: 2700/3000/3500. 0-10V Dimming. Various mounting clip options with integrated rare-earth magnets for easy placement in all style fixtures. Connect up to 40 light bars on one incoming power cable. *Need to order power cord for start of run. Options: RP-LBI-G1-IP-3F-DIM (3' Power cord only) or RP-LBI-G1-IP-10F-DIM (10' Power cord only), or RP-LBI-G1-IP-2F-120V-SW (2ft Power cord w/switch), or RP-LBI-G1-IP-7F-120V-SW (7ft Power cord with switch).

Overview

LEDBarKit-Internal Driver (PRO Series) Light Bar: Length: 43.3", Flex Watt/Flex Color: Product offers 9 SKUs in 1 unit which can easily be configured to 3 different wattage packages and 3 different CCTs. Wattage: 10/15/25, Lumens 1260-3400, Color Temperature: 2700/3000/3500. 0-10V Dimming. Various mounting clip options with integrated rare-earth magnets for easy placement in all style fixtures. Connect up to 40 light bars on one incoming power cable. *Need to order power cord for start of run. Options: RP-LBI-G1-IP-3F-DIM (3' Power cord only) or RP-LBI-G1-IP-10F-DIM (10' Power cord only), or RP-LBI-G1-IP-2F-120V-SW (2ft Power cord w/switch), or RP-LBI-G1-IP-7F-120V-SW (7ft Power cord with switch).
Retrofits existing fluorescent fixtures quickly with unique magnetic design and quick connector technology.
Also known as: 844006024840, RP-LBI-G1-4F-15W-27K-WC2, LGDRPLBIG14F15W27K

Specifications

Color Temperature: 3000 (Warm White), 2700 (Warm White), 3500 (Neutral White), Selectable
Wattage: 10, 15, 25, Selectable
Volts AC: 120-277
Length: 4 ft
Material: Plastic
Light Technology: LED
Dimming: Yes
Lumens: Selectable
Color Temperature: 3000 (Warm White), 2700 (Warm White), 3500 (Neutral White), Selectable
Volts AC: 120-277
Material: Plastic
Dimming: Yes
Wattage: 10, 15, 25, Selectable
Length: 4 ft
Light Technology: LED
Lumens: Selectable

Customer Reviews

No reviews for this product
(0)