
Enclosure, Hinged, 2 Cover Screws, 6" x 6" x 4"
Item #: 1530907
Cat #: WH-J606HW
UPC: 785928904615
Company wide:
0
in stock
Documents & Guides
Enclosure, J Series, Hinged, 2 Cover Screws, 6 x 6 x 4 Inch, Fiberglass/White
Overview
Enclosure, J Series, Hinged, 2 Cover Screws, 6 x 6 x 4 Inch, Fiberglass/White
The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.
Also known as: 785928904615, WH-J606HW, STBWHJ606HW
Specifications
| Depth: | 4 in |
| Size: | 6 x 6 x 4 in |
| Color: | Gray |
| Material: | Fiberglass |
| Height: | 6 in |
| Width: | 6 in |
| Depth: | 4 in |
| Color: | Gray |
| Height: | 6 in |
| Size: | 6 x 6 x 4 in |
| Material: | Fiberglass |
| Width: | 6 in |