Enclosure, Hinged, Padlock Latches, 18" x 16" x 8"

Item #: 1530900

Cat #: WH-J1816HPL

UPC: 785928904363

Company wide:
0 in stock
Documents & Guides
Enclosure, J Series, Hinged, Padlock Latches, 18 x 16 x 8 Inch, Fiberglass/White

Overview

Enclosure, J Series, Hinged, Padlock Latches, 18 x 16 x 8 Inch, Fiberglass/White

The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.

Also known as: 785928904363, WH-J1816HPL, STBWHJ1816HPL

Specifications

Depth: 8 in
Color: Gray
Height: 18 in
Material: Fiberglass
Width: 16 in
Depth: 8 in
Height: 18 in
Width: 16 in
Color: Gray
Material: Fiberglass