Enclosure, Hinged, Padlock Latches, 12" x 10" x 5"

Item #: 1530894

Cat #: WH-J1210HPL

UPC: 785928904189

Company wide:
0 in stock
Documents & Guides
Enclosure, J Series, Hinged, Padlock Latches, 12 x 10 x 5 Inch, Fiberglass/White

Overview

Enclosure, J Series, Hinged, Padlock Latches, 12 x 10 x 5 Inch, Fiberglass/White

The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.

Also known as: 785928904189, WH-J1210HPL, STBWHJ1210HPL

Specifications

Height: 12 in
Depth: 5 in
Color: Gray
Material: Fiberglass
Width: 10 in
Height: 12 in
Color: Gray
Width: 10 in
Depth: 5 in
Material: Fiberglass