
Flush Bonded Window Cover, Hinged, Padlock Latches, 6" x 4" x 6"
Item #: 1530889
Cat #: RJW604HPL
UPC: 785928102288
Company wide:
0
in stock
Documents & Guides
RJ Series Enclosure, Raised Flush Bonded Window Cover, Hinged, Padlock Latches, Size/Dims: 6" x 4" x 6", Material/Finish: Fiberglass/Gray
Overview
RJ Series Enclosure, Raised Flush Bonded Window Cover, Hinged, Padlock Latches, Size/Dims: 6" x 4" x 6", Material/Finish: Fiberglass/Gray
The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.
Also known as: 785928102288, RJW604HPL, STBRJW604HPL
Specifications
| Depth: | 6 in |
| Color: | Gray |
| Width: | 4 in |
| Material: | Fiberglass |
| Height: | 6 in |
| Size: | 6 x 4 x 6 in |
| Depth: | 6 in |
| Width: | 4 in |
| Height: | 6 in |
| Color: | Gray |
| Material: | Fiberglass |
| Size: | 6 x 4 x 6 in |