Flush Bonded Window Cover, Hinged, Padlock Latches, 18" x 16" x 10"

Item #: 1530888

Cat #: RJW1816HPL

UPC: 785928371486

Company wide:
0 in stock
Documents & Guides
RJ Series Enclosure, Raised Flush Bonded Window Cover, Hinged, Padlock Latches, Size/Dims: 18" x 16" x 10", Material/Finish: Fiberglass/Gray

Overview

RJ Series Enclosure, Raised Flush Bonded Window Cover, Hinged, Padlock Latches, Size/Dims: 18" x 16" x 10", Material/Finish: Fiberglass/Gray

The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.

Also known as: 785928371486, RJW1816HPL, STBRJW1816HPL

Specifications

Depth: 10 in
Color: Gray
Height: 18 in
Material: Fiberglass
Width: 16 in
Depth: 10 in
Height: 18 in
Width: 16 in
Color: Gray
Material: Fiberglass