Flush Bonded Window Cover, Hinged, Padlock Latches, 14" x 12" x 7"

Item #: 1530884

Cat #: RJW1412HPL

UPC: 785928371080

Company wide:
0 in stock
Documents & Guides
RJ Series Enclosure, Raised Flush Bonded Window Cover, Hinged, Padlock Latches, Size/Dims: 14" x 12" x 7", Material/Finish: Fiberglass/Gray

Overview

RJ Series Enclosure, Raised Flush Bonded Window Cover, Hinged, Padlock Latches, Size/Dims: 14" x 12" x 7", Material/Finish: Fiberglass/Gray

The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.

Also known as: 785928371080, RJW1412HPL, STBRJW1412HPL

Specifications

Width: 12 in
Color: Gray
Material: Fiberglass
Depth: 7 in
Height: 14 in
Width: 12 in
Material: Fiberglass
Height: 14 in
Color: Gray
Depth: 7 in