Enclosure, Hinged, Twist Latches, 6" x 6" x 6"

Item #: 1530873

Cat #: RJ606HLL

UPC: 785928336850

Company wide:
0 in stock
Documents & Guides
RJ Series Enclosure, Hinged, Twist Latches, Size/Dims: 6" x 6" x 6", Material/Finish: Fiberglass/Gray

Overview

RJ Series Enclosure, Hinged, Twist Latches, Size/Dims: 6" x 6" x 6", Material/Finish: Fiberglass/Gray

The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.

Also known as: 785928336850, RJ606HLL, STBRJ606HLL

Specifications

Depth: 6 in
Color: Gray
Material: Fiberglass
Height: 6 in
Width: 6 in
Depth: 6 in
Material: Fiberglass
Width: 6 in
Color: Gray
Height: 6 in