Enclosure, Hinged, Padlock Latches, 6" x 4" x 5"

Item #: 1530870

Cat #: RJ604HPL

UPC: 785928336843

Company wide:
0 in stock
Documents & Guides
RJ Series Enclosure, Hinged, Padlock Latches, Size/Dims: 6" x 4" x 5", Material/Finish: Fiberglass/Gray

Overview

RJ Series Enclosure, Hinged, Padlock Latches, Size/Dims: 6" x 4" x 5", Material/Finish: Fiberglass/Gray

The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.

Also known as: 785928336843, RJ604HPL, STBRJ604HPL

Specifications

Depth: 5 in
Color: Gray
Width: 4 in
Material: Fiberglass
Height: 6 in
Depth: 5 in
Width: 4 in
Height: 6 in
Color: Gray
Material: Fiberglass