
Enclosure, Hinged, 2 Cover Screws, 20" x 16" x 10"
Item #: 1530868
Cat #: RJ2016HW
UPC: 785928005886
Company wide:
0
in stock
Documents & Guides
RJ Series Enclosure, Hinged, 2 Cover Screws, Size/Dims: 20" x 16" x 10", Material/Finish: Fiberglass/Gray
Overview
RJ Series Enclosure, Hinged, 2 Cover Screws, Size/Dims: 20" x 16" x 10", Material/Finish: Fiberglass/Gray
The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.
Also known as: 785928005886, RJ2016HW, STBRJ2016HW
Specifications
| Depth: | 10 in |
| Height: | 20 in |
| Color: | Gray |
| Material: | Fiberglass |
| Width: | 16 in |
| Size: | 20 x 16 x 10 in |
| Depth: | 10 in |
| Color: | Gray |
| Width: | 16 in |
| Height: | 20 in |
| Material: | Fiberglass |
| Size: | 20 x 16 x 10 in |