Enclosure, Hinged, Padlock Latches, 16" x 14" x 7"

Item #: 1530862

Cat #: RJ1614HPL

UPC: 785928336188

Company wide:
0 in stock
Documents & Guides
RJ Series Enclosure, Hinged, Padlock Latches, Size/Dims: 16" x 14" x 7", Material/Finish: Fiberglass/Gray

Overview

RJ Series Enclosure, Hinged, Padlock Latches, Size/Dims: 16" x 14" x 7", Material/Finish: Fiberglass/Gray

The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.

Also known as: 785928336188, RJ1614HPL, STBRJ1614HPL

Specifications

Height: 16 in
Color: Gray
Width: 14 in
Material: Fiberglass
Depth: 7 in
Height: 16 in
Width: 14 in
Depth: 7 in
Color: Gray
Material: Fiberglass