Enclosure, Hinged, Twist Latches, 14" x 12" x 7"

Item #: 1530859

Cat #: RJ1412HLL

UPC: 785928336706

Company wide:
0 in stock
Documents & Guides
RJ Series Enclosure, Hinged, Twist Latches, Size/Dims: 14" x 12" x 7", Material/Finish: Fiberglass/Gray

Overview

RJ Series Enclosure, Hinged, Twist Latches, Size/Dims: 14" x 12" x 7", Material/Finish: Fiberglass/Gray

The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.

Also known as: 785928336706, RJ1412HLL, STBRJ1412HLL

Specifications

Width: 12 in
Color: Gray
Material: Fiberglass
Depth: 7 in
Height: 14 in
Width: 12 in
Material: Fiberglass
Height: 14 in
Color: Gray
Depth: 7 in