Accessory Kit

Item #: 1530849

Cat #: PCACCESSORYKIT

UPC: 785928551864

Company wide:
0 in stock
Documents & Guides
No Documents Available
Enclosure Accessory Kit, Includes Four Mounting Feet, Four Mounting Screws, Four Back Panel Screws, Four Cover Caps, And One Hinge Cap

Overview

Enclosure Accessory Kit, Includes Four Mounting Feet, Four Mounting Screws, Four Back Panel Screws, Four Cover Caps, And One Hinge Cap

PolyStar® Series enclosures are intended to be utilized for outdoor and indoor applications. The polycarbonate resin in the PolyStar® Series received the best rating, an “F1” per UL 746C. This means that the resin has passed tests for UV exposure and water immersion. The PolyStar® Series enclosures are rated 3R, 4, 4X, 6P, 12 per UL508A, UL50, UL50e and IP66, IP68 per IEC 60529. The material rating and the product rating can assure the user that the PolyStar® Series enclosures are suitable for outdoor use and exposure.

Also known as: 785928551864, PCACCESSORYKIT, STBPCACCESSORYKIT

Specifications

Mounting: Panel
Color: Gray
Mounting: Panel
Color: Gray