Polystar Series PC Enclosure, 10x8x4

Item #: 1530838

Cat #: PC1008

UPC: 785928551697

Company wide:
0 in stock
Documents & Guides
Polystar Series Enclosure, Hinged, Latched, Padlockable, Size/Dims: 10" x 8" x 4", Material/Finish: Polycarbonate with UV Inhibitors

Overview

Polystar Series Enclosure, Hinged, Latched, Padlockable, Size/Dims: 10" x 8" x 4", Material/Finish: Polycarbonate with UV Inhibitors

PolyStar+ Enclosures are intended to be utilized for outdoor and indoor applications, manufactured with polycarbonate designed to perform in cold weather applications. In general, the product performance will not be adversely affected untiltemperatures below -40 F are realized. In our literature, we document a normaloperating temperature of -20 F to +240 F (-20 C to +115 C). We do this to provide a safe operating range, as product application and enclosure placement are notalways exactly known.

Also known as: 785928551697, PC1008, STBPC1008

Specifications

No Specifications Available