Panel Mount, 6.38" x 8.56"

Item #: 1530835

Cat #: P808ASAL

UPC: 785928910692

Company wide:
0 in stock
Documents & Guides
Panel Mount, 6.38" x 8.56"

Overview

Panel Mount, 6.38" x 8.56"

The Stahlin DiamondShield Panel mounting in the cover for use as an operator interface in industrial equipment control stations when required.

Also known as: 785928910692, P808ASAL, STBP808ASAL

Specifications

No Specifications Available