Aluminum Dead Front Panel, 8" x 6"

Item #: 1530834

Cat #: P806SWAL

UPC: 785928910517

Company wide:
0 in stock
Documents & Guides
Aluminum Dead Front Panel, 8" x 6"

Overview

Aluminum Dead Front Panel, 8" x 6"

The Stahlin DiamondShield Panel mounting in the cover for use as an operator interface in industrial equipment control stations when required.

Also known as: 785928910517, P806SWAL, STBP806SWAL

Specifications

Height: 8 in
Width: 6 in
Material: Aluminum
Height: 8 in
Material: Aluminum
Width: 6 in