Aluminum Stationary Panel, 8" x 6"

Item #: 1530833

Cat #: P806STAL

UPC: 785928910357

Company wide:
0 in stock
Documents & Guides
Aluminum Stationary Panel, 8" x 6"

Overview

Aluminum Stationary Panel, 8" x 6"

The Stahlin DiamondShield Panel mounting in the cover for use as an operator interface in industrial equipment control stations when required.

Also known as: 785928910357, P806STAL, STBP806STAL

Specifications

Height: 8 in
Width: 6 in
Material: Aluminum
Height: 8 in
Material: Aluminum
Width: 6 in