Panel Mount, 6.38" x 6.56"

Item #: 1530832

Cat #: P806ASAL

UPC: 785928910678

Company wide:
0 in stock
Documents & Guides
Panel Mount, 6.38" x 6.56"

Overview

Panel Mount, 6.38" x 6.56"

The Stahlin DiamondShield Panel mounting in the cover for use as an operator interface in industrial equipment control stations when required.

Also known as: 785928910678, P806ASAL, STBP806ASAL

Specifications

No Specifications Available