Aluminum Stationary Panel, 6" x 6"

Item #: 1530831

Cat #: P606STAL

UPC: 785928910333

Company wide:
0 in stock
Documents & Guides
Aluminum Stationary Panel, 6" x 6"

Overview

Aluminum Stationary Panel, 6" x 6"

The Stahlin DiamondShield Panel mounting in the cover for use as an operator interface in industrial equipment control stations when required.

Also known as: 785928910333, P606STAL, STBP606STAL

Specifications

Height: 6 in
Width: 6 in
Material: Aluminum
Height: 6 in
Material: Aluminum
Width: 6 in