ACCE. ADJUSTABLE SWINGOUT PANEL 20X16

Item #: 1530828

Cat #: P2016ASAL

UPC: 785928910814

Company wide:
0 in stock
Documents & Guides
Panel Mount, 18.38" x 16.56"

Overview

Panel Mount, 18.38" x 16.56"

The Stahlin DiamondShield Panel mounting in the cover for use as an operator interface in industrial equipment control stations when required.

Also known as: 785928910814, P2016ASAL, STBP2016ASAL

Specifications

No Specifications Available