Aluminum Dead Front Panel, 18" x 16"

Item #: 1530827

Cat #: P1816SWAL

UPC: 785928910630

Company wide:
0 in stock
Documents & Guides
Aluminum Dead Front Panel, 18" x 16"

Overview

Aluminum Dead Front Panel, 18" x 16"

The Stahlin DiamondShield Panel mounting in the cover for use as an operator interface in industrial equipment control stations when required.

Also known as: 785928910630, P1816SWAL, STBP1816SWAL

Specifications

Height: 18 in
Width: 16 in
Material: Aluminum
Height: 18 in
Material: Aluminum
Width: 16 in