Aluminum Stationary Panel, 18" x 16"

Item #: 1530826

Cat #: P1816STAL

UPC: 785928910470

Company wide:
0 in stock
Documents & Guides
Aluminum Stationary Panel, 18" x 16"

Overview

Aluminum Stationary Panel, 18" x 16"

The Stahlin DiamondShield Panel mounting in the cover for use as an operator interface in industrial equipment control stations when required.

Also known as: 785928910470, P1816STAL, STBP1816STAL

Specifications

Height: 18 in
Width: 16 in
Material: Aluminum
Height: 18 in
Material: Aluminum
Width: 16 in