ACCE. ADJUSTABLE SWINGOUT PANEL 18X16

Item #: 1530825

Cat #: P1816ASAL

UPC: 785928910791

Company wide:
0 in stock
Documents & Guides
Panel Mount, 16.38" x 16.56"

Overview

Panel Mount, 16.38" x 16.56"

The Stahlin DiamondShield Panel mounting in the cover for use as an operator interface in industrial equipment control stations when required.

Also known as: 785928910791, P1816ASAL, STBP1816ASAL

Specifications

No Specifications Available