Aluminum Dead Front Panel, 16" x 14"

Item #: 1530824

Cat #: P1614SWAL

UPC: 785928910616

Company wide:
0 in stock
Documents & Guides
Aluminum Dead Front Panel, 16" x 14"

Overview

Aluminum Dead Front Panel, 16" x 14"

The Stahlin DiamondShield Panel mounting in the cover for use as an operator interface in industrial equipment control stations when required.

Also known as: 785928910616, P1614SWAL, STBP1614SWAL

Specifications

Height: 16 in
Width: 14 in
Material: Aluminum
Height: 16 in
Material: Aluminum
Width: 14 in