ACCE. ADJUSTABLE SWINGOUT PANEL 16X14

Item #: 1530822

Cat #: P1614ASAL

UPC: 785928910777

Company wide:
0 in stock
Documents & Guides
Panel Mount, 14.38" x 14.56"

Overview

Panel Mount, 14.38" x 14.56"

The Stahlin DiamondShield Panel mounting in the cover for use as an operator interface in industrial equipment control stations when required.

Also known as: 785928910777, P1614ASAL, STBP1614ASAL

Specifications

No Specifications Available