Aluminum Stationary Panel, 14" x 12"

Item #: 1530820

Cat #: P1412STAL

UPC: 785928910432

Company wide:
0 in stock
Documents & Guides
Aluminum Stationary Panel, 14" x 12"

Overview

Aluminum Stationary Panel, 14" x 12"

The Stahlin DiamondShield Panel mounting in the cover for use as an operator interface in industrial equipment control stations when required.

Also known as: 785928910432, P1412STAL, STBP1412STAL

Specifications

Width: 12 in
Height: 14 in
Material: Aluminum
Width: 12 in
Material: Aluminum
Height: 14 in