ACCE. ADJUSTABLE SWINGOUT PANEL 14X12

Item #: 1530819

Cat #: P1412ASAL

UPC: 785928910753

Company wide:
0 in stock
Documents & Guides
Panel Mount, 12.38" x 12.56"

Overview

Panel Mount, 12.38" x 12.56"

The Stahlin DiamondShield Panel mounting in the cover for use as an operator interface in industrial equipment control stations when required.

Also known as: 785928910753, P1412ASAL, STBP1412ASAL

Specifications

No Specifications Available