Aluminum Dead Front Panel, 10" x 8"

Item #: 1530818

Cat #: P1210SWAL

UPC: 785928910579

Company wide:
0 in stock
Documents & Guides
Aluminum Dead Front Panel, 10" x 8"

Overview

Aluminum Dead Front Panel, 10" x 8"

The Stahlin DiamondShield Panel mounting in the cover for use as an operator interface in industrial equipment control stations when required.

Also known as: 785928910579, P1210SWAL, STBP1210SWAL

Specifications

Width: 8 in
Height: 10 in
Material: Aluminum
Width: 8 in
Material: Aluminum
Height: 10 in