Panel Mount, 10.38" x 10.56"

Item #: 1530816

Cat #: P1210ASAL

UPC: 785928910739

Company wide:
0 in stock
Documents & Guides
Panel Mount, 10.38" x 10.56"

Overview

Panel Mount, 10.38" x 10.56"

The Stahlin DiamondShield Panel mounting in the cover for use as an operator interface in industrial equipment control stations when required.

Also known as: 785928910739, P1210ASAL, STBP1210ASAL

Specifications

No Specifications Available