N Series FG Enclosure, 3R, 36x30x8

Item #: 1530792

Cat #: N36308RT

UPC: 785928221330

Company wide:
0 in stock
Documents & Guides
N Series Enclosure, NEMA 3R, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 36" x 30" x 8", Material/Finish: Fiberglass/Gray

Overview

N Series Enclosure, NEMA 3R, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 36" x 30" x 8", Material/Finish: Fiberglass/Gray

The Wall Mount Series was designed for use in larger space control systems and machine tool control panels. They are well suited for both indoor and outdoor environments.

Also known as: 785928221330, N36308RT, STBN36308RT

Specifications

Width: 30 in
Depth: 8 in
Color: Gray
Material: Fiberglass
Height: 36 in
IP/NEMA Rating: NEMA 3R
Width: 30 in
Color: Gray
Height: 36 in
Depth: 8 in
Material: Fiberglass
IP/NEMA Rating: NEMA 3R