N Series FG Enclosure, N12, 36x30x10

Item #: 1530781

Cat #: N363010

UPC: 785928221507

Call for price
Company wide:
0 in stock
Documents & Guides
N Series Enclosure, NEMA 12, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 36" x 30" x 10", Material/Finish: Fiberglass/Gray

Overview

N Series Enclosure, NEMA 12, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 36" x 30" x 10", Material/Finish: Fiberglass/Gray

The Wall Mount Series was designed for use in larger space control systems and machine tool control panels. They are well suited for both indoor and outdoor environments.

Also known as: 785928221507, N363010, STBN363010

Specifications

Width: 30 in
Depth: 10 in
Color: Gray
Size: 36 x 30 x 10 in
Material: Fiberglass
Height: 36 in
IP/NEMA Rating: NEMA 12
Width: 30 in
Color: Gray
Material: Fiberglass
IP/NEMA Rating: NEMA 12
Depth: 10 in
Size: 36 x 30 x 10 in
Height: 36 in