N Series FG Enclosure, FHLWT, 30x24x7

Item #: 1530777

Cat #: N30247FHLWT

UPC: 785928220760

Call for price
Company wide:
0 in stock
Documents & Guides
N Series Enclosure, FHLWT, Fiberglass Hinged, Latched Down Cover, Size/Dims: 30" x 24" x 7", Material/Finish: Fiberglass/Gray

Overview

N Series Enclosure, FHLWT, Fiberglass Hinged, Latched Down Cover, Size/Dims: 30" x 24" x 7", Material/Finish: Fiberglass/Gray

The Wall Mount Series was designed for use in larger space control systems and machine tool control panels. They are well suited for both indoor and outdoor environments.

Also known as: 785928220760, N30247FHLWT, STBN30247FHLWT

Specifications

Width: 24 in
Height: 30 in
Color: Gray
Material: Fiberglass
Depth: 7 in
Width: 24 in
Color: Gray
Depth: 7 in
Height: 30 in
Material: Fiberglass