
N Series FG Enclosure, FHLRT, 30x24x10
Item #: 1530764
Cat #: N302410FHLRT
UPC: 785928220913
Company wide:
0
in stock
Documents & Guides
N Series Enclosure, FHLRT, Fiberglass Hinged, Latched Down Cover, Size/Dims: 30" x 24" x 10", Material/Finish: Fiberglass/Gray
Overview
N Series Enclosure, FHLRT, Fiberglass Hinged, Latched Down Cover, Size/Dims: 30" x 24" x 10", Material/Finish: Fiberglass/Gray
The Wall Mount Series was designed for use in larger space control systems and machine tool control panels. They are well suited for both indoor and outdoor environments.
Also known as: 785928220913, N302410FHLRT, STBN302410FHLRT
Specifications
| Depth: | 10 in |
| Width: | 24 in |
| Height: | 30 in |
| Color: | Gray |
| Material: | Fiberglass |
| Size: | 30 x 24 x 10 in |
| Depth: | 10 in |
| Height: | 30 in |
| Material: | Fiberglass |
| Width: | 24 in |
| Color: | Gray |
| Size: | 30 x 24 x 10 in |