N Series FG Enclosure, FHLWT, 30x20x8

Item #: 1530760

Cat #: N30208FHLWT

UPC: 785928224072

Company wide:
0 in stock
Documents & Guides
N Series Enclosure, FHLWT, Fiberglass Hinged, Latched Down Cover, Size/Dims: 30" x 20" x 8", Material/Finish: Fiberglass/Gray

Overview

N Series Enclosure, FHLWT, Fiberglass Hinged, Latched Down Cover, Size/Dims: 30" x 20" x 8", Material/Finish: Fiberglass/Gray

The Wall Mount Series was designed for use in larger space control systems and machine tool control panels. They are well suited for both indoor and outdoor environments.

Also known as: 785928224072, N30208FHLWT, STBN30208FHLWT

Specifications

Height: 30 in
Depth: 8 in
Size: 30 x 20 x 8 in
Color: Gray
Material: Fiberglass
Width: 20 in
Height: 30 in
Size: 30 x 20 x 8 in
Material: Fiberglass
Depth: 8 in
Color: Gray
Width: 20 in