N Series FG Enclosure, N12, 24x24x12

Item #: 1530748

Cat #: N242412

UPC: 785928362811

Company wide:
0 in stock
Documents & Guides
N Series Enclosure, NEMA 12, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 24" x 24" x 12", Material/Finish: Fiberglass/Gray

Overview

N Series Enclosure, NEMA 12, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 24" x 24" x 12", Material/Finish: Fiberglass/Gray

The Wall Mount Series was designed for use in larger space control systems and machine tool control panels. They are well suited for both indoor and outdoor environments.

Also known as: 785928362811, N242412, STBN242412

Specifications

Width: 24 in
Height: 24 in
Color: Gray
Material: Fiberglass
Depth: 12 in
Width: 24 in
Color: Gray
Depth: 12 in
Height: 24 in
Material: Fiberglass