N Series FG Enclosure, 4X, 24x24x10

Item #: 1530747

Cat #: N242410WT

UPC: 785928223556

Call for price
Company wide:
0 in stock
Documents & Guides
N Series Enclosure, NEMA 4X, Latched Down Cover, Size/Dims: 24" x 24" x 10", Material/Finish: Fiberglass/Gray

Overview

N Series Enclosure, NEMA 4X, Latched Down Cover, Size/Dims: 24" x 24" x 10", Material/Finish: Fiberglass/Gray

The Wall Mount Series was designed for use in larger space control systems and machine tool control panels. They are well suited for both indoor and outdoor environments.

Also known as: 785928223556, N242410WT, STBN242410WT

Specifications

Depth: 10 in
Width: 24 in
Height: 24 in
Color: Gray
Material: Fiberglass
Depth: 10 in
Height: 24 in
Material: Fiberglass
Width: 24 in
Color: Gray