N Series FG Enclosure, N12, 24x24x10

Item #: 1530743

Cat #: N242410

UPC: 785928223501

Company wide:
0 in stock
Documents & Guides
N Series Enclosure, NEMA 12, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 24" x 24" x 10", Material/Finish: Fiberglass/Gray

Overview

N Series Enclosure, NEMA 12, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 24" x 24" x 10", Material/Finish: Fiberglass/Gray

The Wall Mount Series was designed for use in larger space control systems and machine tool control panels. They are well suited for both indoor and outdoor environments.

Also known as: 785928223501, N242410, STBN242410

Specifications

Depth: 10 in
Width: 24 in
Height: 24 in
Color: Gray
Material: Fiberglass
Depth: 10 in
Height: 24 in
Material: Fiberglass
Width: 24 in
Color: Gray