N Series FG Enclosure, FHLWT, 24x20x8

Item #: 1530740

Cat #: N24208FHLWT

UPC: 785928222887

Company wide:
0 in stock
Documents & Guides
N Series Enclosure, FHLWT, Fiberglass Hinged, Latched Down Cover, Size/Dims: 24" x 20" x 8", Material/Finish: Fiberglass/Gray

Overview

N Series Enclosure, FHLWT, Fiberglass Hinged, Latched Down Cover, Size/Dims: 24" x 20" x 8", Material/Finish: Fiberglass/Gray

The Wall Mount Series was designed for use in larger space control systems and machine tool control panels. They are well suited for both indoor and outdoor environments.

Also known as: 785928222887, N24208FHLWT, STBN24208FHLWT

Specifications

Depth: 8 in
Height: 24 in
Color: Gray
Material: Fiberglass
Width: 20 in
Depth: 8 in
Color: Gray
Width: 20 in
Height: 24 in
Material: Fiberglass