N Series FG Enclosure, FHLRT, 24x20x8

Item #: 1530739

Cat #: N24208FHLRT

UPC: 785928222870

Call for price
Company wide:
0 in stock
Documents & Guides
N Series Enclosure, FHLRT, Fiberglass Hinged, Latched Down Cover, Size/Dims: 24" x 20" x 8", Material/Finish: Fiberglass/Gray

Overview

N Series Enclosure, FHLRT, Fiberglass Hinged, Latched Down Cover, Size/Dims: 24" x 20" x 8", Material/Finish: Fiberglass/Gray

The Wall Mount Series was designed for use in larger space control systems and machine tool control panels. They are well suited for both indoor and outdoor environments.

Also known as: 785928222870, N24208FHLRT, STBN24208FHLRT

Specifications

Depth: 8 in
Height: 24 in
Color: Gray
Material: Fiberglass
Width: 20 in
Size: 24 x 20 x 8 in
Depth: 8 in
Color: Gray
Width: 20 in
Height: 24 in
Material: Fiberglass
Size: 24 x 20 x 8 in