N Series FG Enclosure, 3R, 24x12x10

Item #: 1530736

Cat #: N241210RT

UPC: 785928223136

Company wide:
0 in stock
Documents & Guides
N Series Enclosure, NEMA 3R, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 24" x 12" x 10", Material/Finish: Fiberglass/Gray

Overview

N Series Enclosure, NEMA 3R, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 24" x 12" x 10", Material/Finish: Fiberglass/Gray

The Wall Mount Series was designed for use in larger space control systems and machine tool control panels. They are well suited for both indoor and outdoor environments.

Also known as: 785928223136, N241210RT, STBN241210RT

Specifications

Depth: 10 in
Width: 12 in
Height: 24 in
Color: Gray
Material: Fiberglass
Size: 24 x 12 x 10 in
Depth: 10 in
Height: 24 in
Material: Fiberglass
Width: 12 in
Color: Gray
Size: 24 x 12 x 10 in