N Series FG Enclosure, 4X, 24x12x10

Item #: 1530734

Cat #: N241210FHLWT

UPC: 785928223112

Company wide:
0 in stock
Documents & Guides
N Series Enclosure, NEMA 4X, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 24" x 12" x 10", Material/Finish: Fiberglass/Gray

Overview

N Series Enclosure, NEMA 4X, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 24" x 12" x 10", Material/Finish: Fiberglass/Gray

The Wall Mount Series was designed for use in larger space control systems and machine tool control panels. They are well suited for both indoor and outdoor environments.

Also known as: 785928223112, N241210FHLWT, STBN241210FHLWT

Specifications

Depth: 10 in
Width: 12 in
Height: 24 in
Color: Gray
Material: Fiberglass
Size: 24 x 12 x 10 in
IP/NEMA Rating: NEMA 4X
Depth: 10 in
Height: 24 in
Material: Fiberglass
IP/NEMA Rating: NEMA 4X
Width: 12 in
Color: Gray
Size: 24 x 12 x 10 in