N Series FG Enclosure, 4X, 20x16x8

Item #: 1530730

Cat #: N20168FHLRT

UPC: 785928220210

Company wide:
0 in stock
Documents & Guides
N Series Enclosure, NEMA 4X, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 20" x 16" x 8", Material/Finish: Fiberglass/Gray

Overview

N Series Enclosure, NEMA 4X, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 20" x 16" x 8", Material/Finish: Fiberglass/Gray

The Wall Mount Series was designed for use in larger space control systems and machine tool control panels. They are well suited for both indoor and outdoor environments.

Also known as: 785928220210, N20168FHLRT, STBN20168FHLRT

Specifications

Height: 20 in
Depth: 8 in
Color: Gray
Material: Fiberglass
Width: 16 in
IP/NEMA Rating: NEMA 4X
Height: 20 in
Color: Gray
Width: 16 in
Depth: 8 in
Material: Fiberglass
IP/NEMA Rating: NEMA 4X