N Series FG Enclosure, 4X, 20x16x6

Item #: 1530729

Cat #: N20166HWT

UPC: 785928220111

Company wide:
0 in stock
Documents & Guides
N Series Enclosure, NEMA 4X, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 20" x 16" x 6", Material/Finish: Fiberglass/Gray

Overview

N Series Enclosure, NEMA 4X, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 20" x 16" x 6", Material/Finish: Fiberglass/Gray

The Wall Mount Series was designed for use in larger space control systems and machine tool control panels. They are well suited for both indoor and outdoor environments.

Also known as: 785928220111, N20166HWT, STBN20166HWT

Specifications

Height: 20 in
Depth: 6 in
Color: Gray
Material: Fiberglass
Width: 16 in
Height: 20 in
Color: Gray
Width: 16 in
Depth: 6 in
Material: Fiberglass