N Series FG Enclosure, 4X, 20x16x12

Item #: 1530725

Cat #: N201612HWT

UPC: 785928222214

Company wide:
0 in stock
Documents & Guides
N Series Enclosure, NEMA 4X, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 20" x 16" x 12", Material/Finish: Fiberglass/Gray

Overview

N Series Enclosure, NEMA 4X, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 20" x 16" x 12", Material/Finish: Fiberglass/Gray

The Wall Mount Series was designed for use in larger space control systems and machine tool control panels. They are well suited for both indoor and outdoor environments.

Also known as: 785928222214, N201612HWT, STBN201612HWT

Specifications

Height: 20 in
Color: Gray
Material: Fiberglass
Width: 16 in
Depth: 12 in
Height: 20 in
Material: Fiberglass
Depth: 12 in
Color: Gray
Width: 16 in