JW Series FG Enclosure, TL, 6x4x4"

Item #: 1530716

Cat #: JW604HLL

UPC: 785928341601

Company wide:
0 in stock
Documents & Guides
JW Series Enclosure, Flush Bonded Window, Hinged, Twist Latches, Size/Dims: 6" x 4" x 4", Material/Finish: Fiberglass/Gray

Overview

JW Series Enclosure, Flush Bonded Window, Hinged, Twist Latches, Size/Dims: 6" x 4" x 4", Material/Finish: Fiberglass/Gray

The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.

Also known as: 785928341601, JW604HLL, STBJW604HLL

Specifications

Depth: 4 in
Color: Gray
Width: 4 in
Material: Fiberglass
Height: 6 in
Depth: 4 in
Width: 4 in
Height: 6 in
Color: Gray
Material: Fiberglass