JW Series FG Enclosure, TL, 20x16x8

Item #: 1530714

Cat #: JW2016HLL

UPC: 785928107559

Company wide:
0 in stock
Documents & Guides
JW Series Enclosure, Flush Bonded Window, Hinged, Twist Latches, Size/Dims: 20" x 16" x 8", Material/Finish: Fiberglass/Gray

Overview

JW Series Enclosure, Flush Bonded Window, Hinged, Twist Latches, Size/Dims: 20" x 16" x 8", Material/Finish: Fiberglass/Gray

The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.

Also known as: 785928107559, JW2016HLL, STBJW2016HLL

Specifications

Height: 20 in
Depth: 8 in
Color: Gray
Material: Fiberglass
Width: 16 in
Height: 20 in
Color: Gray
Width: 16 in
Depth: 8 in
Material: Fiberglass