
Fatboy Series FG Enclosure, PL, 16x14x1
Item #: 1530709
Cat #: JW161412SSH
UPC: 785928102387
Company wide:
0
in stock
Documents & Guides
Fatboy Series Enclosure, Flush BondedHinged, Padlock Latches, Size/Dims: 16" x 14" x 1", Material/Finish: Fiberglass/Gray
Overview
Fatboy Series Enclosure, Flush BondedHinged, Padlock Latches, Size/Dims: 16" x 14" x 1", Material/Finish: Fiberglass/Gray
The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.
Also known as: 785928102387, JW161412SSH, STBJW161412SSH
Specifications
| Height: | 16 in |
| Color: | Gray |
| Width: | 14 in |
| Material: | Fiberglass |
| Depth: | 1 in |
| Size: | 16 x 14 x 1 in |
| Height: | 16 in |
| Width: | 14 in |
| Depth: | 1 in |
| Color: | Gray |
| Material: | Fiberglass |
| Size: | 16 x 14 x 1 in |